x

Take 15% off your entire order!

Offer applied at checkout

Dome® Auto Mileage Log and Expense Record, 3-1/2" x 6-5/8", Gray Cover

Dome® Auto Mileage Log and Expense Record, 3-1/2" x 6-5/8", Gray Cover

Item #: WBB843681

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.60

Save $0.28 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $5.60 ea.
  • Buy 3-5 $5.40 ea.
  • Buy 6+ $5.20 ea.

Quantity

Customers Also Viewed

Dome® Auto Mileage Log and Expense Record, 3-1/2" x 6-5/8", Gray Cover

Expense record book offers a pocket-sized place to record your auto mileage and expenses for business trips. The format contains detailed explanation and complies fully with rules requiring substantiation. Expense section prompts you to keep detailed expense records of maintenance and repairs. Undated record book is good for a full year. Durable leatherlike vinyl cover has pockets for receipts. Wirebound design allows it to lie flat. Record book contains 160 pages.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • WIDTH INCHES 3-1/2
  • HEIGHT INCHES 6-5/8
  • COLOR FINISH Gray
  • BINDING TYPE Wirebound
  • BRAND Dome
  • DESCRIPTION Auto Mileage Log and Expense Record
  • MANUFACTURERS PART NUMBER DOM750
  • PACKAGE QUANTITY 1
  • PAPER COLOR White
  • PAPER TYPE Notebook
  • SHEETS 140
  • STYLE Log Book
  • TYPE Log Book
  • PADS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dome® Auto Mileage Log and Expense Record, 3-1/2" x 6-5/8", Gray Cover

Dome® Auto Mileage Log and Expense Record, 3-1/2" x 6-5/8", Gray Cover

Item #: WBB843681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant