Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WB641852

Global Industrial™ Auto Ride-On Floor Scrubber, 40" Cleaning Path

Product Description
✓ Adjustable seat with extra leg room for operator comfort
✓ 40" cleaning path with a coverage rate of 69,960 sq. ft. per hour
✓ Variable-speed transaxle drive system with forward & reverse controls for enhanced maneuverability

Quickly and efficiently clean heavy-traffic areas with the Global Industrial™ Auto Ride-On Floor Scrubber. Featuring a 40" cleaning path and a coverage rate of up to 69,960 sq. ft. per hour, this ride-on scrubber maximizes productivity by covering more floor space in less time. A redesigned operator area with an adjustable comfort seat and additional legroom helps support all-day comfort, while the variable-speed transaxle drive system with forward and reverse controls allows for smooth maneuverability in large facilities.

Built for demanding commercial environments, this unit pairs a 45-gallon solution tank and a 53-gallon recovery tank with a 220 RPM brush speed to support extended run times and consistent cleaning performance. The 190 Ah battery system provides dependable power for travel speeds of up to 4 mph, helping improve efficiency across warehouses, manufacturing facilities, distribution centers, and transportation hubs. Limited 1-Year Warranty.

  • Solution tank capacity: 45 gal.
  • Recovery tank capacity: 53 gal.
  • Powered by (3) 190 Ah batteries
  • Ideal for use in warehouses, manufacturing facilities, schools, airports, and more
  • PRICE
    $14,995.00

    1
    1
    Available on or around 12/08/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length79-1/8 in
    Width47-1/4 in
    Height55-1/2 in
    Weight715 lbs
    Cleaning Width40 in
    Pad Pressure132 lbs
    Squeegee Width47-1/4 in

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity45 gal
    Cleaning Capacity69,960 ft²/hr
    Power SourceBattery
    Wattage1838 W
    MaterialPlastic
    Manufacturers Part Number641852
    Recovery Tank Capacity53 gal
    Battery Run Time4.5 hr
    Speed0-4 mph
    BrandGlobal Industrial
    Battery Type6V, 190 Ah
    RPM220 rpm
    TypeRide-On Automatic Battery Floor Scrubber
    Horsepower3.5 HP
    Vacuum Motor0.98 HP
    ColorBlue/Gray
    Drive SystemTraction Drive
    Number of Batteries3
    Voltage36 V
    Batteries(3) 190 Ah
    Decibels60
    Brush Motor RPM220 rpm

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL (For Charger)