x

Take 15% off your entire order!

Offer applied at checkout

Automatic Motor Base for Nema Frame 444, 445

Automatic Motor Base for Nema Frame 444, 445

Item #: WBB381981

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3,351.00

$558.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-4 $3,351.00 ea.
  • Buy 5+ $3,117.00 ea.

Quantity

Customers Also Viewed

Automatic Motor Base for Nema Frame 444, 445. The Automatic Motor Base maintains proper belt tension when experiencing speed change due to work load and belt wear. The base can adjust belt tension while in a dynamic condition. Spring controlled tension eases the operating stress and dramatically extends the life of belts and bearings. The automatic motor base also increases energy efficiency by maintaining optimal belt tension for peak performance. Belts can be changed without loosening alignment and without having to loosen the motor mounting bolts, reducing the time and expense invested in routine maintenance.

  • MANUFACTURERS PART NUMBER DX931
  • BRAND Overly Hautz
  • MOTOR FRAME SIZE 444/445
  • CONSTRUCTION Steel Fabricated
  • LENGTH INCHES 37-1/2
  • WIDTH INCHES 24-7/8
  • COLOR Gray
  • HEIGHT INCHES 4-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Automatic Motor Base for Nema Frame 444, 445

Automatic Motor Base for Nema Frame 444, 445

Item #: WBB381981

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant