Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3784576

MPN #: DXCM037-0072

DEWALT® Automotive Plug, 1/2" FNPT Female x 1/2' Body, Nickel Plated Steel, Pack of 2

Product Description

Each DEWALT® Pro Accessory is designed and engineered for the professional and Diy pneumatic tool user. They are built with DEWALT® Performance and Quality to last a lifetime at the jobsite, garage, and home. This 2-pack of 1/2 in. FNPT female automotive plugs features a 1/2 in. body and nickel plated steel construction.

PRICE
$9.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter1/2 in
Thread1/2 in
Tube Size1/4 in

Product Details

StyleAutomotive
InterchangeAutomotive
TypeAutomotive Plug
Body MaterialNickel Plated Steel
Package Quantity2
Manufacturers Part NumberDXCM037-0072
PSI300 psi
BrandDeWalt