Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Advanced Controls

Model # :WBB613392

MPN #: 130507

Advance Controls 130507 Auxiliary Contact, 1NO+1NC, Side Mount

Product Description
SK Series Auxiliary Contact Block with AC Coil

PRICE
$33.95

Min. purchase quantity is 3
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0-3/8 in
Depth53mm in
Height1-15/16 in
Weight0.1 lbs

Product Details

GP Amps5 A
Voltage600 VAC V
ColorGray
Manufacturers Part Number130507
BrandAdvanced Controls

Compliance & Certifications

CertificationsUL 508 Listed, cUL, CE