Advance Controls 135082 Auxiliary Contact, 1NO+1NC, Top Mount
Write a Review
|
Questions & Answers (0)
Product Description
SK Series Auxiliary Contact Block with AC Coil
PRICE
$18.00
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Depth | 36mm in |
| Height | 1-1/8 in |
| Weight | 0.1 lbs |
Product Details
| GP Amps | 5 A |
| Voltage | 600 VAC V |
| Color | Gray |
| Manufacturers Part Number | 135082 |
| Brand | Advanced Controls |
Compliance & Certifications
| Certifications | UL 508 Listed, cUL, CE |