- 1 year warranty
- PE + EVA construction
- 3/4 Standard Hose Fittings
- 150 PSI working pressure
- Kink Resistant
- Ozone Resistant
- Abrasion Resistant
- Stainless Steel Spring guard on both ends
Avagard® 3/8" x 25' Heavy-Duty Recoil Water Hose, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Unveiling the Avagard® Recoil Water Hose, 25' in a refreshing shade of blue – the solution to your watering conundrums! Tired of tangled and cumbersome hoses? Avagard® springs to your aid, extending to reach your watering needs and recoiling for compact storage. Its lightweight, durable design defies outdoor wear and tear, and the nickel-plated brass coupling resists corrosion. No leaks, no kinks – just effortless, problem-solving watering. Transform your routine and upgrade to the Avagard® Recoil Water Hose in vibrant blue.Features:
PRICE
$29.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Hose Diameter | 3/8 in |
| Hose Length | 25 ft |
Product Details
| Style | General Purpose |
| Type | Recoil Water Hose |
| Material | Heavy-Duty Vinyl |
| Description | Heavy-Duty Recoil Water Hose |
| Manufacturers Part Number | AVGRWH25FT-BL |
| Brand | Avagard |