Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3223846

MPN #: A8700-9M

Avenger A-Max Dozer 6" Men's Work Boots, Composite Toe, Size 9M, Brown

Product Description
The A-Max Dozer safety boot is a versatile solution for demanding work environments. With a composite toe for impact protection, electrical hazard resistance, slip-resistant outsole, and waterproof design, it excels in various industries. Ideal for professionals working in unpredictable conditions, the A-Max Dozer offers comprehensive safety features while ensuring comfort and durability.

Features:
  • Premium full-grain waterproof leather upper
  • Electrical Hazard Protection
  • Composite Toe (CT)
  • Breathable All Dry waterproof membrane
  • Moisture-wicking nylon lining
  • Padded Collar and tongue for extra comfort
  • Power Lock lace system
  • 90 Degree Heel for Maximum Stability and Rigidity
  • Removable MEGAComfort Energysole insole
  • Hybrid Welt construction
  • EVA midsole and a Heat & Slip Resistant Rubber outsole
  • Backed by Avengers 30 day comfort guarantee


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size9

Product Details

Upper MaterialLeather
ColorBrown
SeriesA-Max Dozer
Toe TypeComposite Toe
StyleWork Boot
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA8700-9M
Slip ResistantYes
InsolePU
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger