Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3179268

MPN #: A7126-10M

Avenger A7126 Framer Mid Women's Work Boots, Composite Toe, Size 10M, Brown

Product Description
Our most demanded safety boot, with its iconic, style lightweight body, pure comfort and exceptional value. The Framer Series work boot provides style, comfort and the durability that lasts. Working in these boots all day will not leave you fatigued or tired. The boots feature an injected PU midsole and a PU outsole that provides high slip resistance for your protection. The PUREcomfort cushioning of our dual-density PU footbed is sure to provide extra comfort to manage those long working days.

Features:
  • Premium full-grain waterproof leather upper
  • Electrical Hazard Protection
  • Breathable waterproof membrane with moisture-wicking mesh lining
  • Padded Collar with a Leather and Suede tongue for extra comfort
  • Removable PUREcomfort Dual-density PU footbed for extra comfort
  • Advanced Cement Construction for extra durability, flexibility and comfort
  • Direct Inject PU midsole and a PU outsole with a Mark II slip rating of .43
  • Nylon shank adds extra strength
  • ASTM F2413-18 M I/75 C/75 EH rated Composite toe
  • Backed by Avengers 30 day comfort guarantee


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height5 in
Size10

Product Details

Upper MaterialLeather
ColorBrown
SeriesA7126 Framer
Toe TypeComposite Toe
StyleWork Boots
InsulatedNo
Closure TypeLace-Up
MaterialPolyurethane
GenderWomen's
Package Quantity1 Pair
Manufacturers Part NumberA7126-10M
Slip ResistantYes
InsoleDual Density Polyurethane
Lining MaterialPolyurethane
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger