Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3178939

MPN #: A7452-6.5W

Avenger A7452 Foundation Mid Women's Work Boots, Carbon Nano-Fiber Toe, Size 6.5W, Brown

Product Description
Foundation Series - Avenger

Features:
  • Carbon Nano-Fiber Toe
  • Met Guard
  • Waterproof
  • Puncture Resistant
  • Electrical Hazard
  • Slip Resistant


PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height6 in
Size6.5

Product Details

Upper MaterialLeather
ColorBrown
SeriesA7452 Foundation
Toe TypeCarbon Nano-Fiber Toe
StyleWork Boots
InsulatedNo
Closure TypeLace-Up
MaterialPolyurethane
GenderWomen's
Package Quantity1 Pair
Manufacturers Part NumberA7452-6.5W
Slip ResistantYes
Lining MaterialPolyurethane
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger