Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3179450

MPN #: A7556-11.5W

Avenger A7556 Hammer Men's 8" Work Boots, Internal Met Guard, Carbon Toe, Size 11.5W, Brown

Product Description
The Hammer series of work boot features our highest level of technology, comfort and durability. These boots were designed for the hard-core worker that demands his tools to be the best. Durability and comfort live in harmony as these safety boots are so comfortable you will not want to take them off at the end of the day. The series includes all boots with puncture resistance and waterproofing so your feet stay ultra-protected, dry and feeling relaxed. The series offers multiple 6", 8", Wellingtons, including Insulated options and Met-Guards. All of the technology works together to provide unrivaled support step after step, all day, every day.

Features:
  • Premium full-grain waterproof leather upper
  • Electrical Hazard Protection
  • Breathable waterproof membrane with moisture-wicking mesh lining
  • Padded Collar with a Leather and Suede Lounge for extra comfort
  • Molded Toe and Heal cover for enhanced abrasion resistance
  • 90 Degree Heel for Maximum Stability and Rigidity
  • Flexible Puncture-Resistant Insole Board
  • Removable PUREcomfort Dual-density PU footbed for extra comfort
  • Advanced Flex-welt Cement Construction for extra durability, flexibility and comfort
  • PU midsole and a Rubber outsole with a Mark II slip rating of .46
  • Nylon shank adds extra strength
  • ASTM F2413-18 M I/75 C/75 EH rated Carbon toe
  • Backed by Avengers 30 day comfort guarantee


PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height8 in
Size11.5

Product Details

Upper MaterialLeather
ColorBrown
Toe TypeCarbon Nano-Fiber Toe
StyleWork Boots
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA7556-11.5W
Slip ResistantYes
InsoleDual Density Polyurethane
Lining MaterialPolyurethane
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger