Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger Work Boots

Model # :WBB3223748

MPN #: A8815-10-6E

Avenger Blacksmith 6" Men's Work Boots, Aluminum Toe, Size 10-6E, Medium Brown

Product Description
Avenger Blacksmith Work Boots, crafted with precision, embody durability and comfort for the harshest conditions. Made from full-grain leather, ideal for hardworking individuals. The aluminum safety toe ensure protection from heavy objects, while electrical hazard resistance and waterproof features keep feet dry in any weather. Dual-density PU insoles offer day-long comfort, complemented by moisture-wicking nylon lining for freshness.

Features:
  • Flex Welt Construction
  • Slip & Heat Resistant Rubber Outsole
  • EVA Midsole


PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthUltra Wide (6E)
Boot Height6 in
Size10

Product Details

Upper MaterialLeather
ColorMedium Brown
SeriesA8815 Blacksmith
Toe TypeAluminum Toe
StyleWork Boot
InsulatedNo
Closure TypeLace up
MaterialRubber
Package Quantity1 Pair
GenderMen's
Manufacturers Part NumberA8815-10-6E
Slip ResistantYes
InsolePU
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger Work Boots