Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3223739

MPN #: A8815-10.5-6E

Avenger Blacksmith 6" Men's Work Boots, Aluminum Toe, Size 10.5-6E, Medium Brown

Product Description
Avenger Blacksmith Work Boots, crafted with precision, embody durability and comfort for the harshest conditions. Made from full-grain leather, ideal for hardworking individuals. The aluminum safety toe ensure protection from heavy objects, while electrical hazard resistance and waterproof features keep feet dry in any weather. Dual-density PU insoles offer day-long comfort, complemented by moisture-wicking nylon lining for freshness.

Features:
  • Flex Welt Construction
  • Slip & Heat Resistant Rubber Outsole
  • EVA Midsole


PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthUltra Wide (6E)
Boot Height6 in
Size10.5

Product Details

Upper MaterialLeather
ColorMedium Brown
SeriesA8815 Blacksmith
Toe TypeAluminum Toe
StyleWork Boot
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA8815-10.5-6E
Slip ResistantYes
InsolePU
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger