The board inspired Blade Series comes with uncompromised value. These Blades are a casual lifestyle safety shoe that provide you an all-day safety protection comfort and durability. The Blade series originates with an Aluminum protective toe with an oil and slip resistant lightweight EVA midsole and Rubber outsole for provide best in class slip rating of Mark II .58. Don't be fooled by the cool look these shoes are tough stylish and comfortable. Wear them all day with no need to remove for a night out. Electrical Hazard Protection, No Exposed Metal.
Avenger Blade 6 Eye Men's Safety Shoes, Aluminum Toe, Size 10.5M, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 3 in |
| Size | 10.5 |
Product Details
| Upper Material | Textile |
| Color | Black |
| Toe Type | Aluminum Toe |
| Style | Safety Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Rubber |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | A323-10.5M |
| Slip Resistant | Yes |
| Insole | PU Foam |
| Lining Material | Textile |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Avenger |