Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3226604

MPN #: A7287-10W

Avenger Breaker Women's Work Boots, Composite Toe, Size 10W, Black

Product Description
Designed for comfort and style. The Breaker Series work boot provides style, comfort and the durability that lasts. Working in these boots all day will not leave you fatigued or tired. The boots feature a direct attached injected PU midsole with a PU outsole that provides high slip resistance for your protection. The PUREcomfort cushioning of our dual-density PU footbed is sure to provide extra comfort to manage those long working days.

Features:
  • Composite Toe
  • Waterproof
  • Puncture Resistant
  • Electrical Hazard
  • 100% Non-Metal


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height6 in
Size10

Product Details

Upper MaterialLeather
ColorBlack
SeriesA7287 Breaker
Toe TypeComposite Toe
StyleWork Boot
InsulatedNo
Closure TypeLace-Up
MaterialPolyurethane
GenderWomen's
Package Quantity1 Pair
Manufacturers Part NumberA7287-10W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger