Features:
- Waterproof
- Electrical Hazard
- Mark II Rating - .40
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 6 in |
| Size | 15 |
Product Details
| Color | Brown |
| Series | A8000 Builder Econ |
| Toe Type | Steel Toe |
| Style | Work Boot |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Polyurethane |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | A8001-15W |
| Slip Resistant | Yes |
| Electrical Hazard Protection | Yes |
| Waterproof | Yes |
| Brand | Avenger |