Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3222795

MPN #: A7712-11.5W

Avenger Crosscut Men's Work Boots, Steel Toe, Size 11.5W, Black

Product Description
Avenger 7712: Crosscut Black Steel Toe EH PR WP 6" Work Boot

Features:
  • Waterproof Full-Grain Leather and Textile Upper
  • Steel Safety Toe Cap
  • Removable Dual Density Insole
  • Lenzi® Puncture-Resistant Plate
  • Slip-Resistant Rubber Outsole
  • Waterproof Membrane Construction
  • No Exposed Metal
  • Meets or Exceeds ASTM 2413-18 I/C, Puncture Resistant and EH Rating with a Mark II Slip Rating of .10


PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height6 in
Size11.5

Product Details

Upper MaterialLeather/Textile
ColorBlack
SeriesA7712 Crosscut
Toe TypeSteel Toe
StyleWork Boot
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA7712-11.5W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger