Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3223261

MPN #: A7546-11.5W

Avenger Hammer Men's Work Boots, Carbon Nano-Fiber Toe, Size 11.5W, Brown

Product Description
The Hammer series of work boot features our highest level of technology, comfort and durability. These boots were designed for the hard-core worker that demands his tools to be the best. Durability and comfort live in harmony as these safety boots are so comfortable you will not want to take them off at the end of the day. The series includes all boots with puncture resistance and waterproofing so your feet stay ultra-protected, dry and feeling relaxed. The series offers multiple 6", 8", Wellingtons, including Insulated options and Met-Guards. All of the technology works together to provide unrivaled support step after step, all day, every day.

Features:
  • Carbon Toe
  • Electrical Hazard
  • 100% Non-Metal


PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height6 in
Size11.5

Product Details

Upper MaterialLeather
ColorBrown
SeriesA7546 Hammer
Toe TypeCarbon Nano-Fiber Toe
StyleWork Boot
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA7546-11.5W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger