Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3226654

MPN #: A7264-12W

Avenger Hiker 200G Men's Work Boots, Composite Toe, Size 12W, Brown

Product Description
Avenger 7264: Brown Composite Toe EH WP Insulated 6" Work Boot

Features:
  • Waterproof Full-Grain Leather Upper
  • Composite Safety Toe Cap
  • Removable Dual Density Insole
  • Slip-Resistant Rubber Outsole
  • 200 Grams Thinsulate™ Insulation
  • Waterproof Membrane Construction
  • No Exposed Metal and Security Friendly
  • Abrasion Resistant Bumper Toe
  • Meets or Exceeds ASTM 2413-18 I/C and EH Rating with a Mark II Slip Rating of-33


PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height6 in
Size12

Product Details

Upper MaterialLeather
ColorBrown
SeriesHiker 200G
Toe TypeComposite Toe
StyleWork Boot
InsulatedYes
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA7264-12W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger