Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3223344

MPN #: A7542-10M

Avenger Spike Men's Work Boots, Carbon Nano-Fiber Toe, Size 10M, Brown

Product Description
Avenger 7542: Hammer Brown Carbon Toe EH 6" Work Boot

Features:
  • Waterproof Full-Grain Leather Upper
  • Carbon Nanofiber Safety Toe Cap
  • Removable Dual Density Insole
  • Flex-Welt Construction
  • Slip, Oil and Heat-Resistant Rubber Outsole
  • Waterproof Membrane Construction
  • No Exposed Metal and Security Friendly
  • Abrasion Resistant Bumper Toe
  • 90° Heel
  • Meets or Exceeds ASTM 2413-18 I/C and EH Rating with a Mark II Slip Rating of .46


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size10

Product Details

Upper MaterialLeather
ColorBrown
SeriesSpike
Toe TypeCarbon Nano-Fiber Toe
StyleWork Boot
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA7542-10M
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofNo
BrandAvenger