Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avenger

Model # :WBB3223239

MPN #: A7508-11.5W

Avenger Wedge Men's Work Boots, Carbon Nano-Fiber Toe, Size 11.5W, Black

Product Description
When you want to be in style, you work hard, and you need a comfortable work boot, these boots deliver comfort with the styling look you need. Built with a WEDGE type bottom, these safety toe boots keep feet comfortable and stress-free with a breathable lining and fatigue-fighting reinforcement. The series offers both a moc-style, Romeo, and traditional Wedge platform. The boots look, cool with uncompromised value and technology, you will for sure want to wear these all day, every day.

Features:
  • Carbon Toe
  • Waterproof
  • Electrical Hazard
  • 100% Non-Metal
  • Oil and Slip Resistant Outsole. Mark II Rating -30


PRICE
$159.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height6 in
Size11.5

Product Details

Upper MaterialLeather
ColorBlack
SeriesA7508 Wedge
Toe TypeCarbon Nano-Fiber Toe
StyleWork Boot
InsulatedNo
Closure TypeLace-Up
MaterialPolyurethane
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberA7508-11.5W
Slip ResistantYes
InsolePU Foam
Lining MaterialTextile
Electrical Hazard ProtectionYes
WaterproofYes
BrandAvenger