Bird Barrier Avian Control Bird Repellent, Gallon Bottle - TD-AV10
Write a Review
|
Questions & Answers (0)
Product Description
Avian Control® is a new, patent-pending, EPA registered liquid bird repellent that will chase your birds away. The product is a replacement for Migrate and Fog Force. Avian Control® uses cutting edge technology to efficiently repel undesirable birds without harming the birds, humans or other animals (including household pets).
Avian Control® is EPA-registered for use on numerous crops to prevent damage from foraging birds. The repellent is effective against many types of nuisance birds including geese, pigeons, starlings and grackles. All of the ingredients in Avian Control® are food grade. Avian Control® can be either fogged or sprayed and is compatible with both types of equipment for ease of application. It is designed for effective use – less often, in less quantity and to better effect.
In outdoor applications, Avian Control® has a life expectancy of up to two weeks, but the results last much longer because birds "learn" to avoid areas treated with Avian Control®. While non-lethal to birds, it acts as an irritant discouraging birds from amassing. The dual application methods (fogging or spraying) are ideal for airplane hangars, grassy fields, golf courses or large properties.
Avian Control® is EPA-registered for use on numerous crops to prevent damage from foraging birds. The repellent is effective against many types of nuisance birds including geese, pigeons, starlings and grackles. All of the ingredients in Avian Control® are food grade. Avian Control® can be either fogged or sprayed and is compatible with both types of equipment for ease of application. It is designed for effective use – less often, in less quantity and to better effect.
In outdoor applications, Avian Control® has a life expectancy of up to two weeks, but the results last much longer because birds "learn" to avoid areas treated with Avian Control®. While non-lethal to birds, it acts as an irritant discouraging birds from amassing. The dual application methods (fogging or spraying) are ideal for airplane hangars, grassy fields, golf courses or large properties.
PRICE
$455.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Multispecies |
| Type | Bird Deterrent |
| Size Type | Gallon Bottle |
| Material | Liquid |
| Package Quantity | 1 Bottle |
| Color | Yellow |
| Manufacturers Part Number | TD-AV10 |
| Brand | Bird Barrier |