Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
InUSA Avila Lightweight Hardside Luggage Spinner 24" - Black

Model #: WBB2273678

MPN #: IUAVI00M-BLK

InUSA Avila Lightweight Hardside Luggage Spinner 24" - Black

(19)
|
Questions & Answers (0)
PRICE
$108.95
was $216.00
Save $107.05 (50%)
Usually ships in 2 to 5 days
The InUSA Avila collection is made of lightweight ABS and PC printed Film engineered material with a polished metallic finish. The sturdy construction offers maximum strength, durability and a water/scratch resistant finish. Functional style with 4 airplane design dual spinner multi-directional silent 360 degree wheels for effortless mobility, an integrated retractable lash belt that allows you to attach another bag, full interior fabric lining with a zippered compartment on one side and snap-on straps on the opposite side for easy packing. Also two inside pockets for your convenience. Built-in 3-digit TSA approved combination lock, push button locking internal retractable trolley system, top and side ergonomic GEL handles and a smooth gliding oversized Zippers. The Luggage expands 2'' inches for additional space. This product can be purchased in different colors.

1
1
Easy online or call-in returns.