Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airwalk

Model # :WBB3179627

MPN #: AW6200-10.5M

Airwalk AW6200 Deuce Mid Men's Work Shoes, Composite Toe, Size 10.5M, Black

Product Description
Introducing the Airwalk Deuce Men's safety shoe, designed to balance style and industrial-grade performance. Crafted with a rugged canvas upper and solid cement construction, these shoes are built to handle the toughest challenges of your workday. They keep your feet comfortable and dry, even during long shifts, thanks to a breathable and moisture-wicking lining. The dual-density PU insole provides exceptional cushioning and support, ensuring you stay energized throughout your workday. With a low-profile composite toe and electrical hazard resistance (EH), these shoes prioritize safety in hazardous conditions, making them perfect for distribution centers, industrial settings, and beyond. Trust in the durability and comfort of the Airwalk Deuce to enhance your safety, style, and work performance.

The Deuce Series combines the iconic sneaker design with advanced safety features to create a shoe that seamlessly transitions from the streets to the worksite. These shoes are not just a fashion statement; they are built to withstand the toughest conditions and keep you safe on the job. Designed for those who crave the comfort and aesthetics of sneakers without compromising on workplace protection, these shoes redefine the concept of safety footwear.

Beyond safety, the Deuce Series prioritizes comfort. These shoes are crafted with dual density cushioned insoles that offer exceptional support and shock absorption, allowing you to stay on your feet all day without discomfort or fatigue. The breathable mesh lining promotes airflow, keeping your feet cool and dry even during intense activities.

The outsole of the Deuce Series is designed for maximum traction, providing superior grip on various surfaces. This feature enhances your stability and reduces the risk of slips and falls, ensuring your safety in challenging work environments. All Work, All Play.

Features:
  • Slip & Oil Resistant Outsole
  • TSA Security Friendly (Metal Free)


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height5 in
Size10.5

Product Details

Upper MaterialCanvas
ColorBlack
Toe TypeComposite Toe
StyleWork Shoes
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberAW6200-10.5M
Slip ResistantYes
InsoleDual Density Polyurethane
Lining MaterialEVA
Electrical Hazard ProtectionYes
WaterproofYes
BrandAirwalk