Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airwalk

Model # :WBB3179574

MPN #: AW6300-10.5W

Airwalk AW6300 Mongo Men's Athletic Work Shoes, Composite Toe, Size 10.5W, Black/Gum

Product Description
Elevate Workplace Safety with Airwalk: Step into the legacy of Airwalk with the Mongo Men's safety shoes, designed to excel in demanding work settings such as warehouse distribution. These shoes seamlessly blend style and performance while paying homage to the brand's heritage. Cement construction ensures exceptional sturdiness, reflecting Airwalk's commitment to excellence. Engineered for endurance, they feature a dual-density PU insole for all-day comfort, perfect for those long hours on the job. The Stabiliwerx comfort outsole, with oil and slip resistance, offers agility for various work environments. Prioritizing both protection and style, these shoes boast a low-profile composite toe and electrical hazard resistance, making them ideal for those facing electrical hazards. With a breathable, moisture-wicking lining, you'll experience cool and dry comfort as you navigate your workplace. Elevate your safety and style with Airwalk.

A perfect fusion of athletic safety and lifestyle fashion. Designed to provide you with unbeatable protection without compromising on style, these shoes are a game-changer in the world of safety footwear.

Mongo Series showcases a sleek and modern design. These shoes effortlessly transition from the workplace to casual outings, making them a versatile choice for individuals who appreciate fashion-forward footwear. Whether you're working in manufacturing, warehousing, logistics or any other demanding industry, the Airwalk Safety Shoes - Mongo Series offers the perfect combination of functionality and fashion.

These shoes are built to withstand the most challenging work environments. The ultimate choice for individuals who refuse to compromise on safety or style. All Work, All Play.

Features:
  • TSA Security Friendly (Metal Free)
  • Suede Upper


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthWide (E)
Boot Height3 in
Size10.5

Product Details

Upper MaterialSuede
ColorBlack/Gum
Toe TypeComposite Toe
StyleAthletic Work Shoes
InsulatedNo
Closure TypeLace-Up
MaterialRubber
GenderMen's
Package Quantity1 Pair
Manufacturers Part NumberAW6300-10.5W
Slip ResistantYes
InsoleDual Density Polyurethane
Lining MaterialEVA
Electrical Hazard ProtectionYes
WaterproofYes
BrandAirwalk