- Model S363P ANSI/ISEA 107:2015Class 2 Type R Safety Hi-Viz Lime Vest provides visibility to the wearer at an economical price
- The fully mesh material is made of 100% polyester
- This economy zipper styled vest has three pockets, 2 exterior waist and 1 chest
- AwareLite® reflective trim
- Size: 3XL
ERB® Aware Wear® S363P ANSI Class 2 Economy Mesh Safety Vest, Zipper Closure, 3XL, Lime
|
Questions & Answers (0)
Product Description
Features:
PRICE
$13.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Economy Mesh Safety Vest with Zip Front & Pockets |
| Color | Lime Green |
| Manufacturers Part Number | 61651 |
| Number of Pockets | 3 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107:2015 Class 2 Type R |