Features:
- The 9601 T-shirt is made of 100% polyester knit jersey with wicking treatment which allows fabric to draw perspiration from skin to outside of shirt to evaporate
- The 6 oz. lightweight T-shirt is Not ANSI/ISEA 107 compliant
- Size 2XL
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | Non-ANSI |
| Material | Polyester |
| Gender | Unisex |
| Package Quantity | 1 |
| Description | Aware Wear Hi-Vis Short Sleeve T-Shirt |
| Color | Green |
| Manufacturers Part Number | 14110 |
| Primary Use | Heat Stress Protection |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | Non-ANSI/ISEA 107 |