Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB554123

MPN #: 14210

ERB® Aware Wear® 9601 T-Shirt, Short Sleeve, Non-ANSI, 3XL, Hi-Viz Lime

Product Description
Aware Wear® Non-ANSI Hi Viz T-Shirt, 14210 - Lime

Features:
  • The 9601 T-shirt is made of 100% polyester knit jersey with wicking treatment which allows fabric to draw perspiration from skin to outside of shirt to evaporate
  • The 6 oz. lightweight T-shirt is Not ANSI/ISEA 107 compliant
  • Size 3XL


PRICE
$11.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHi-Visibility Shirt
ClassNon-ANSI
MaterialPolyester
GenderUnisex
Package Quantity1
DescriptionAware Wear Hi-Vis Short Sleeve T-Shirt
ColorGreen
Manufacturers Part Number14210
Primary UseHeat Stress Protection
BrandERB Safety

Compliance & Certifications

CertificationsNon-ANSI/ISEA 107