- 100% polyester tricot with mesh top panels on front and back
- Reflective tape backed by contrasting orange trim
- Right chest pocket with two divisions
- Left chest pocket with four divisions
- Two exterior waist pockets with hook & loop closure
- Two interior waist pockets
- Mic tabs on both shoulders
- Meets ANSI/ISEA 107:2015 Class 2 Type R requirements
ERB® Aware Wear® S149 ANSI Class 2 Safety Vest, Zipper Closure, 3XL, Hi-Viz Lime
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Pockets | 10 |
| Style | Surveyor |
| Closure Type | Zipper |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | Class 2 Safety Vest |
| Manufacturers Part Number | 61835 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107:2015 Class 2 Type R |