Features:
- Class 2 women's fit vest with contoured waist
- Vents at hips
- Repositioned horizontal tape
- Material is made of 100% polyester tricot
- Has a 2 exterior waist pockets
- Meets ANSI/ISEA 107:2015Class 2 Type R requirements
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Pockets | 2 |
| Closure Type | Zipper |
| Material | Polyester Tricot |
| Package Quantity | 1 |
| Gender | Women's |
| Description | Class 2 Female Vest |
| Manufacturers Part Number | 61919 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107:2015 Class 2 Type R |