Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB1108981

MPN #: 61920

ERB® Girl Power At Work™ S720 ANSI Class 2 Women's Safety Vest, Zipper Closure, 3XL, Lime

Product Description
Girl Power At Work™ S720 Class 2 Female Vest, 61920, Lime, 3X-Large

Features:
  • Class 2 women's fit vest with contoured waist
  • Vents at hips
  • Repositioned horizontal tape
  • Material is made of 100% polyester tricot
  • Has a 2 exterior waist pockets
  • Meets ANSI/ISEA 107:2015Class 2 Type R requirements


PRICE
$9.20

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
ColorLime Green
Number of Pockets2
Closure TypeZipper
MaterialPolyester Tricot
Package Quantity1
GenderWomen's
DescriptionClass 2 Female Vest
Manufacturers Part Number61920
BrandERB Safety

Compliance & Certifications

CertificationsANSI/ISEA 107:2015 Class 2 Type R