Features:
- Women's fit vest with contoured waist
- Vents at hips
- Repositioned horizontal tape
- Material is made of 100% polyester tricot
- Vest has 2 exterior waist pockets
- Does not meet ANSI/ISEA 107 requirements
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Non ANSI Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | Non-ANSI |
| Color | Pink |
| Number of Pockets | 2 |
| Closure Type | Zipper |
| Material | Polyester Tricot |
| Description | Non-ANSI Women's Safety Vest |
| Package Quantity | 1 |
| Gender | Women's |
| Manufacturers Part Number | 61914 |
| Brand | ERB Safety |
Compliance & Certifications
| Certifications | Non-ANSI |