Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Aware Wear® Winter Wear ANSI Class 2 Bomber Jacket, 61606 - Orange/Black, Size 3XL

Model #: WBB554054

MPN #: 61606

Aware Wear® Winter Wear ANSI Class 2 Bomber Jacket, 61606 - Orange/Black, Size 3XL

|
Questions & Answers (0)
PRICE
$63.95
Usually ships in 1 to 4 days
Model S106 hi viz orange and black ANSI Class 2 Bomber Jacket has a polyurethane coating to shield water. Features of the jacket are warm fleece liner, zipper & snap front closure, detachable hood, 2 exterior pockets and 1 interior chest pocket. Microphone tabs on each shoulder to hold communication device. Conforms to ANSI/ISEA 107 for design, color & reflectivity. Size 3XL.

1
1
Easy online or call-in returns.