x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech CF34-3SLCR, Window/Entry Awning 3' 4 -1/2"W x 4'D x 3' 8"H Sage/Linen/Cream

Awntech CF34-3SLCR, Window/Entry Awning 3' 4 -1/2"W x 4'D x 3' 8"H Sage/Linen/Cream

Item #: WBB2013872

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Awntech CF34-3SLCR, Window/Entry Awning 3' 4 -1/2"W x 4'D x 3' 8"H Sage/Linen/Cream

San Francisco® elegant slope awning. A Beauty-Mark® brand manufactured by Awntech®. This is the most popular for both the residential and the commercial structures. But don't be fooled by the beauty and the elegance of the San Francisco®. Although easy to assemble,it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Don't be fooled by other modular awnings in the market. They will collapse and rip away from your home in gusty wind conditions. Our stationary awning designs are tested and added to the product line when they can withstand high wind and snow loads. The San Francisco® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes but the dome style awnings are not available in striped colors. Other options include trim color and valance style.

Features:
  • An elegant slope awning with solid frame straight valance
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Sage/Linen/Cream
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER CF34-3SLCR
  • SERIES San Francisco
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 18
  • ASSEMBLED WIDTH INCHES 40-1/2
  • ASSEMBLED HEIGHT INCHES 44
  • ASSEMBLED DEPTH INCHES 48
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech EF1836-6BRTER, Window/Entry Awning 6' 4-1/2"W x 3'D x 1' 6"H Brown/Terra Cotta

Item #: B2014123

Not Yet Rated

Usually ships in 14 to 17 days

$478.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech CF34-3SLCR, Window/Entry Awning 3' 4 -1/2"W x 4'D x 3' 8"H Sage/Linen/Cream

Awntech CF34-3SLCR, Window/Entry Awning 3' 4 -1/2"W x 4'D x 3' 8"H Sage/Linen/Cream

Item #: WBB2013872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Awntech CF34-3SLCR, Window/Entry Awning 3' 4 -1/2"W x 4'D x 3' 8"H Sage/Linen/Cream

    Awntech CF34-3SLCR, Window/Entry Awning 3' 4 -1/2"W x 4'D x 3' 8"H Sage/Linen/Cream

    Price: $424.76

    Best Price: $408.95

    You Save: $15.81

    Proceed to Checkout
    Awntech CF34-3SLCR, Window/Entry Awning 3' 4 -1/2"W x 4'D x 3' 8"H Sage/Linen/Cream
    Awntech CF34-3SLCR, Window/Entry Awning 3' 4 -1/2"W x 4'D x 3' 8"H Sage/Linen/Cream
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant