x

Take 15% off your entire order!

Offer applied at checkout

Awntech CN34-4BRTER, Window/Entry Awning 4' 4-1/2"W x 4'D x 3' 8"H Brown/Terra Cotta

Awntech CN34-4BRTER, Window/Entry Awning 4' 4-1/2"W x 4'D x 3' 8"H Brown/Terra Cotta

Item #: WBB2014076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $613.00

$102.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Awntech CN34-4BRTER, Window/Entry Awning 4' 4-1/2"W x 4'D x 3' 8"H Brown/Terra Cotta

The New Yorker® a regid valance awning is a Beauty-Mark® Brand by Awntech®. This is the most popular fixed awning in both categories (residential and commercial). But don't be fooled by the price & simplicity. The New Yorker® has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Most will collapse and rip away from your home in gusty wind conditions. The New Yorker® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Yorker® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant slope awning with solid frame straight valance
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Brown/Terra Cotta
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 1 Year limited
  • MANUFACTURERS PART NUMBER CN34-4BRTER
  • SERIES New Yorker
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 21
  • ASSEMBLED WIDTH INCHES 52-1/2
  • ASSEMBLED HEIGHT INCHES 44
  • ASSEMBLED DEPTH INCHES 48
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech EF1836-6BRTER, Window/Entry Awning 6' 4-1/2"W x 3'D x 1' 6"H Brown/Terra Cotta

Item #: B2014123

Not Yet Rated

Usually ships in 14 to 17 days

$566.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech CN34-4BRTER, Window/Entry Awning 4' 4-1/2"W x 4'D x 3' 8"H Brown/Terra Cotta

Awntech CN34-4BRTER, Window/Entry Awning 4' 4-1/2"W x 4'D x 3' 8"H Brown/Terra Cotta

Item #: WBB2014076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant