x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech CN34-8L, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Linen

Awntech CN34-8L, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Linen

Item #: WBB2012054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Awntech CN34-8L, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Linen

The New Yorker® a regid valance awning is a Beauty-Mark® Brand by Awntech®. This is the most popular fixed awning in both categories (residential and commercial). But don't be fooled by the price & simplicity. The New Yorker® has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Most will collapse and rip away from your home in gusty wind conditions. The New Yorker® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Yorker® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant slope awning with solid frame straight valance
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Linen
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER CN34-8L
  • SERIES New Yorker
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 33
  • ASSEMBLED WIDTH INCHES 100-1/2
  • ASSEMBLED HEIGHT INCHES 44
  • ASSEMBLED DEPTH INCHES 48
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 48
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech CN43-6BRTER, Window/Entry Awning 6' 4-1/2"W x 3'D x 4' 8"H Brown/Terra Cotta

Item #: B2014116

Not Yet Rated

Usually ships in 14 to 17 days

$712.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech CN34-8L, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Linen

Awntech CN34-8L, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Linen

Item #: WBB2012054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Awntech CN34-8L, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Linen

    Awntech CN34-8L, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Linen

    Price: $892.76

    Best Price: $854.00

    You Save: $38.76

    Proceed to Checkout
    Awntech CN34-8L, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Linen
    Awntech CN34-8L, Window/Entry Awning 8' 4 -1/2"W x 4'D x 3' 8"H Linen
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant