
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Awntech CR43-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 4' 8"H Gray/Cream/Black
The Dallas Retro® open-sided slope awning is a Beauty-Mark® Brand by Awntech®. The price and simplicity of the Retro® makes it a versatile awning for all architectural styles. But don't be fooled by the price & simplicity. The Dallas Retro®. has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many have a partial frame (U-shaped arms and front bar and fabric channel at the top). Most will collapse and rip away from your home in gusty wind conditions. Dallas Retro® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Dallas Retro® canopy is made from Beauty-Mark® Docryl Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.
Features:
The Dallas Retro® open-sided slope awning is a Beauty-Mark® Brand by Awntech®. The price and simplicity of the Retro® makes it a versatile awning for all architectural styles. But don't be fooled by the price & simplicity. The Dallas Retro®. has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many have a partial frame (U-shaped arms and front bar and fabric channel at the top). Most will collapse and rip away from your home in gusty wind conditions. Dallas Retro® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Dallas Retro® canopy is made from Beauty-Mark® Docryl Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.
Features:
- An elegant open ended slope awning, engineered for heavy wind and snow loads
- Commercial and residential applications
- Aluminum frame, easy to assemble and install
- 100% solution dyed and rust, fade and mildew resistant acrylic fabric
- 5 Year limited warranty
- COLOR Gray/Cream/Black
- FRAME COLOR Black
- BRAND Awntech
- CONSTRUCTION Aluminum
- LIMITED WARRANTY 5-Year Limited
- MANUFACTURERS PART NUMBER CR43-4GCK
- SERIES Dallas Retro
- TYPE Window/Entry Fixed Awning
- WEIGHT LBS 21
- ASSEMBLED WIDTH INCHES 52-1/2
- ASSEMBLED HEIGHT INCHES 56
- ASSEMBLED DEPTH INCHES 36
- MINIMIM MOUNTING HEIGHT INCHES 84
- MOUNTING SPACE REQUIRED INCHES 10
- PROJECTION FROM WALL INCHES 36
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Awntech EF1030-6BRTER, Window/Entry Awning 6' 4-1/2"W x 2' 6"D x 1' 4"H Brown/Terra Cotta
Item #: B2014122
Not Yet Rated
Usually ships in 14 to 17 days
$427.95

Awntech CR43-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 4' 8"H Gray/Cream/Black
$346.95
- Product Information
- Customer Review
- Product Q&A
- Accessories