+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Awntech CS33-4B, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Burgundy
The Savannah® waterfall style awning is a Beauty-Mark® Brand by Awntech®. The elegant Savannah® is the second most popular awning for combined residential and the commercial categories. If you look around, you will see the Savannah® everywhere. It is a great product for displaying signage.But don't be fooled by it's beauty and elegance. It is as sturdy as it is gorgeous. Although easy to assemble,it has a full support frame underneath. The Savannah® has been engineered and tested to withstand serious wind and snow conditions. Don't be fooled by other modular awnings in the market without a full load-bearing frame. They will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Savannah® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripesl. Other options include trim color and valance style.
Features:
The Savannah® waterfall style awning is a Beauty-Mark® Brand by Awntech®. The elegant Savannah® is the second most popular awning for combined residential and the commercial categories. If you look around, you will see the Savannah® everywhere. It is a great product for displaying signage.But don't be fooled by it's beauty and elegance. It is as sturdy as it is gorgeous. Although easy to assemble,it has a full support frame underneath. The Savannah® has been engineered and tested to withstand serious wind and snow conditions. Don't be fooled by other modular awnings in the market without a full load-bearing frame. They will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Savannah® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripesl. Other options include trim color and valance style.
Features:
- An elegant waterfall style awning
- Commercial and residential applications
- Aluminum frame, easy to assemble and install
- 100% solution dyed and rust, fade and mildew resistant acrylic fabric
- 5 Year limited warranty
- COLOR Burgundy
- BRAND Awntech
- CONSTRUCTION Aluminum
- LIMITED WARRANTY 5-Year Limited
- MANUFACTURERS PART NUMBER CS33-4B
- SERIES Savannah
- TYPE Window/Entry Fixed Awning
- WEIGHT LBS 21
- ASSEMBLED WIDTH INCHES 52-1/2
- ASSEMBLED HEIGHT INCHES 44
- ASSEMBLED DEPTH INCHES 36
- MINIMIM MOUNTING HEIGHT INCHES 84
- MOUNTING SPACE REQUIRED INCHES 10
- PROJECTION FROM WALL INCHES 36
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Awntech EF1836-6BRTER, Window/Entry Awning 6' 4-1/2"W x 3'D x 1' 6"H Brown/Terra Cotta
Item #: B2014123
Not Yet Rated
Usually ships in 14 to 17 days
$478.95

Awntech CS33-4B, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Burgundy
$448.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories