en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2013692

MPN #: CS33-4BBW

Awntech CS33-4BBW, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Bright Blue/White

|
Questions & Answers (0)
PRICE
$531.00
Usually ships in 14 to 17 days
Awntech CS33-4BBW, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Bright Blue/White

The Savannah® waterfall style awning is a Beauty-Mark® Brand by Awntech®. The elegant Savannah® is the second most popular awning for combined residential and the commercial categories. If you look around, you will see the Savannah® everywhere. It is a great product for displaying signage.But don't be fooled by it's beauty and elegance. It is as sturdy as it is gorgeous. Although easy to assemble,it has a full support frame underneath. The Savannah® has been engineered and tested to withstand serious wind and snow conditions. Don't be fooled by other modular awnings in the market without a full load-bearing frame. They will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Savannah® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripesl. Other options include trim color and valance style.

Features:
  • An elegant waterfall style awning
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.