x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech CS33-4BRNT, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Brown/Tan

Awntech CS33-4BRNT, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Brown/Tan

Item #: WBB2013663

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $530.00

$88.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Awntech CS33-4BRNT, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Brown/Tan

The Savannah® waterfall style awning is a Beauty-Mark® Brand by Awntech®. The elegant Savannah® is the second most popular awning for combined residential and the commercial categories. If you look around, you will see the Savannah® everywhere. It is a great product for displaying signage.But don't be fooled by it's beauty and elegance. It is as sturdy as it is gorgeous. Although easy to assemble,it has a full support frame underneath. The Savannah® has been engineered and tested to withstand serious wind and snow conditions. Don't be fooled by other modular awnings in the market without a full load-bearing frame. They will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Savannah® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripesl. Other options include trim color and valance style.

Features:
  • An elegant waterfall style awning
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Brown/Tan
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER CS33-4BRNT
  • SERIES Savannah
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 21
  • ASSEMBLED WIDTH INCHES 52-1/2
  • ASSEMBLED HEIGHT INCHES 44
  • ASSEMBLED DEPTH INCHES 36
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech EF1836-6BRTER, Window/Entry Awning 6' 4-1/2"W x 3'D x 1' 6"H Brown/Terra Cotta

Item #: B2014123

Not Yet Rated

Usually ships in 14 to 17 days

$566.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech CS33-4BRNT, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Brown/Tan

Awntech CS33-4BRNT, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Brown/Tan

Item #: WBB2013663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech CS33-4BRNT, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Brown/Tan
    Awntech CS33-4BRNT, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Brown/Tan
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant