x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech CS33-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Gray/Cream/Black

Awntech CS33-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Gray/Cream/Black

Item #: WBB2013671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Awntech CS33-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Gray/Cream/Black

The Savannah® waterfall style awning is a Beauty-Mark® Brand by Awntech®. The elegant Savannah® is the second most popular awning for combined residential and the commercial categories. If you look around, you will see the Savannah® everywhere. It is a great product for displaying signage.But don't be fooled by it's beauty and elegance. It is as sturdy as it is gorgeous. Although easy to assemble,it has a full support frame underneath. The Savannah® has been engineered and tested to withstand serious wind and snow conditions. Don't be fooled by other modular awnings in the market without a full load-bearing frame. They will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Savannah® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripesl. Other options include trim color and valance style.

Features:
  • An elegant waterfall style awning
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Gray/Cream/Black
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER CS33-4GCK
  • SERIES Savannah
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 21
  • ASSEMBLED WIDTH INCHES 52-1/2
  • ASSEMBLED HEIGHT INCHES 44
  • ASSEMBLED DEPTH INCHES 36
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 36
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech EF1836-6BRTER, Window/Entry Awning 6' 4-1/2"W x 3'D x 1' 6"H Brown/Terra Cotta

Item #: B2014123

Not Yet Rated

Usually ships in 14 to 17 days

$478.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech CS33-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Gray/Cream/Black

Awntech CS33-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Gray/Cream/Black

Item #: WBB2013671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Awntech CS33-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Gray/Cream/Black

    Awntech CS33-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Gray/Cream/Black

    Price: $467.96

    Best Price: $448.95

    You Save: $19.01

    Proceed to Checkout
    Awntech CS33-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Gray/Cream/Black
    Awntech CS33-4GCK, Window/Entry Awning 4' 4-1/2"W x 3'D x 3' 8"H Gray/Cream/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant