Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Awntech

Model # :WBB2010764

MPN #: EN1030-8N

Awntech EN1030-8N, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Navy

Product Description
The New Yorker® a regid valance awning is a Beauty-Mark® Brand by Awntech®. This is the most popular fixed awning in both categories (residential and commercial). But don't be fooled by the price & simplicity. The New Yorker® has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Most will collapse and rip away from your home in gusty wind conditions. The New Yorker® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The New Yorker® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant slope awning with solid frame straight valance
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty
PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height16 in
Weight33 lbs
Assembled Depth30 in
Min Mounting Height84 in
Assembled Width100-1/2 in
Projection From Wall30 in
Mounting Space Required10 in

Product Details

TypeWindow/Entry Fixed Awning
Frame Color FamilyGray
ColorNavy
SeriesNew Yorker
MaterialAluminum
Manufacturers Part NumberEN1030-8N
BrandAwntech

Warranty

Warranty5 Year Limited