x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech ER1030-8S, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Sage

Awntech ER1030-8S, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Sage

Item #: WBB2011020

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Awntech ER1030-8S, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Sage

The Dallas Retro® open-sided slope awning is a Beauty-Mark® Brand by Awntech®. The price and simplicity of the Retro® makes it a versatile awning for all architectural styles. But don't be fooled by the price & simplicity. The Dallas Retro®. has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many have a partial frame (U-shaped arms and front bar and fabric channel at the top). Most will collapse and rip away from your home in gusty wind conditions. Dallas Retro® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Dallas Retro® canopy is made from Beauty-Mark® Docryl Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant open ended slope awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Sage
  • FRAME COLOR Black
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER ER1030-8S
  • SERIES Dallas Retro
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 33
  • ASSEMBLED WIDTH INCHES 100-1/2
  • ASSEMBLED HEIGHT INCHES 16
  • ASSEMBLED DEPTH INCHES 30
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 30
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech ER1030-8S, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Sage

Awntech ER1030-8S, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Sage

Item #: WBB2011020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Awntech ER1030-8S, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Sage

    Awntech ER1030-8S, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Sage

    Price: $340.16

    Best Price: $325.95

    You Save: $14.21

    Proceed to Checkout
    Awntech ER1030-8S, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Sage
    Awntech ER1030-8S, Window/Entry Awning 8' 4-1/2"W x 2' 6"D x 1' 4"H Sage
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant