Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Awntech

Model # :WBB2013748

MPN #: OH22-5PTR

Awntech Bahama Metal Shutter Awning 5' 8"W x 2'D x 2'H Pewter

Product Description
The Bahama metal Shutter Style awning is a Beauty-Mark Brand by Awntech. It is one of our most popular awnings. It adds loads of curb appeal. Although easy to assemble and install, the Bahama has been engineered and tested to withstand serious wind and snow loads. Testing included extreme wind tunnel up/down draft, obstacle and weight positioning. All Beauty-Mark fixed awnings are easy to install. The frame is manufactured with powder coated structural aluminum and stainless steel hardware. Awnings have the ability to transform a drab exterior on any building. You will surely enjoy years of reliable service and energy savings from the Bahama.

Features:
  • An elegant open ended spear awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty
PRICE
$599.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width68 in
Height24 in
Weight24 lbs
Min Mounting Height84 in
Assembled Width68 in
Projection From Wall24 in
Mounting Space Required10 in

Product Details

TypeWindow/Entry Fixed Metal Awning
Frame Color FamilyPewter
ColorPewter
SeriesBahama
MaterialAluminum/Steel
Manufacturers Part NumberOH22-5PTR
BrandAwntech

Warranty

Warranty5-Year Limited yr