Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Awntech

Model # :WBB2013955

MPN #: RB4-F

Awntech Bostonian Window/Entry Awning 4' 4-1/2"W x 2' 2-1/4"D x 2' 9-1/4"H Forest Green

Product Description
The Bostonian® heavy duty dome styled awning is a Beauty-Mark® brand manufactured by Awntech®. The name Beauty-Mark is synonymous with classic design and quality workmanship. Our products range from prepackaged, lightweight modular units to high-end, ornamental works of art. Although our prices are very competitive, you will be surprised by the quality and durability of our products. Assembly and installation are a breeze and a five year limited warranty comes with every product. At Awntech, our first objective is bring you high quality, designer, modular structures at mass production prices.

Features:
  • Engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, very easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty
PRICE
$669.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height33-1/4 in
Weight22 lbs
Assembled Depth26-1/4 in
Min Mounting Height84 in
Assembled Width52-1/2 in
Projection From Wall26-1/4 in
Mounting Space Required10 in

Product Details

TypeWindow/Entry Fixed Awning
Frame Color FamilyGray
ColorForest Green
SeriesBostonian
MaterialAluminum
Manufacturers Part NumberRB4-F
BrandAwntech

Warranty

Warranty5-Year Limited