x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech RB5-F, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Forest Green

Awntech RB5-F, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Forest Green

Item #: WBB2013943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Awntech RB5-F, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Forest Green

The Bostonian® heavy duty dome styled awning is a Beauty-Mark® brand manufactured by Awntech®. The name Beauty-Mark is synonymous with classic design and quality workmanship. Our products range from prepackaged, lightweight modular units to high-end, ornamental works of art. Although our prices are very competitive, you will be surprised by the quality and durability of our products. Assembly and installation are a breeze and a five year limited warranty comes with every product. At Awntech, our first objective is bring you high quality, designer, modular structures at mass production prices.

Features:
  • Engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, very easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Green Green
  • FRAME COLOR --
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER RB5-F
  • SERIES Bostonian
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 25
  • ASSEMBLED WIDTH INCHES 64-1/2
  • ASSEMBLED HEIGHT INCHES 39-1/4
  • ASSEMBLED DEPTH INCHES 32-1/4
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 32.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech RB5-K, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Black

Item #: B2014055

Not Yet Rated

Usually ships in 14 to 17 days

$571.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech RB5-F, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Forest Green

Awntech RB5-F, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Forest Green

Item #: WBB2013943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Awntech RB5-F, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Forest Green

    Awntech RB5-F, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Forest Green

    Price: $594.86

    Best Price: $571.00

    You Save: $23.86

    Proceed to Checkout
    Awntech RB5-F, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Forest Green
    Awntech RB5-F, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Forest Green
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant