x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech RB5-GUN, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Gray

Awntech RB5-GUN, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Gray

Item #: WBB2014011

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $673.00

$112.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Awntech RB5-GUN, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Gray

The Bostonian® heavy duty dome styled awning is a Beauty-Mark® brand manufactured by Awntech®. The name Beauty-Mark is synonymous with classic design and quality workmanship. Our products range from prepackaged, lightweight modular units to high-end, ornamental works of art. Although our prices are very competitive, you will be surprised by the quality and durability of our products. Assembly and installation are a breeze and a five year limited warranty comes with every product. At Awntech, our first objective is bring you high quality, designer, modular structures at mass production prices.

Features:
  • Engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, very easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Gray
  • FRAME COLOR --
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER RB5-GUN
  • SERIES Bostonian
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 25
  • ASSEMBLED WIDTH INCHES 64-1/2
  • ASSEMBLED HEIGHT INCHES 39-1/4
  • ASSEMBLED DEPTH INCHES 32-1/4
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 32.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech RB5-K, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Black

Item #: B2014055

Not Yet Rated

Usually ships in 14 to 17 days

$673.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech RB5-GUN, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Gray

Awntech RB5-GUN, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Gray

Item #: WBB2014011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech RB5-GUN, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Gray
    Awntech RB5-GUN, Window/Entry Awning 5' 4-1/2"W x 2' 8-1/4"D x 3' 3-1/4"H Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant