x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech RC22-10B, Window/Entry Awning 10' 4-1/2" W x 2'D x 2' 7"H Burgundy

Awntech RC22-10B, Window/Entry Awning 10' 4-1/2" W x 2'D x 2' 7"H Burgundy

Item #: WBB2013970

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $818.00

$136.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Awntech RC22-10B, Window/Entry Awning 10' 4-1/2" W x 2'D x 2' 7"H Burgundy

The Charleston® scrolled arm awning is a Beauty-Mark® Brand by Awntech®. This is very popular with customers who need a designer style of awning to enhance the beauty of their home. The Charleston® is equally popular among residential and the commercial customers and seems to fit most architectural styles. Don't be fooled by the beauty and the elegance of the Charleston®. Although easy to assemble,it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Other modular fixed awnings on the market will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Charleston® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes.

Features:
  • An elegant Scrolled Arms Awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Burgundy
  • FRAME COLOR --
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER RC22-10B
  • SERIES Chicago
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 39
  • ASSEMBLED WIDTH INCHES 124-1/2
  • ASSEMBLED HEIGHT INCHES 31
  • ASSEMBLED DEPTH INCHES 24
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech CN43-6BRTER, Window/Entry Awning 6' 4-1/2"W x 3'D x 4' 8"H Brown/Terra Cotta

Item #: B2014116

Not Yet Rated

Usually ships in 14 to 17 days

$841.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech RC22-10B, Window/Entry Awning 10' 4-1/2" W x 2'D x 2' 7"H Burgundy

Awntech RC22-10B, Window/Entry Awning 10' 4-1/2" W x 2'D x 2' 7"H Burgundy

Item #: WBB2013970

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Awntech RC22-10B, Window/Entry Awning 10' 4-1/2" W x 2'D x 2' 7"H Burgundy
    Awntech RC22-10B, Window/Entry Awning 10' 4-1/2" W x 2'D x 2' 7"H Burgundy
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant