x

Take 15% off your entire order!

Offer applied at checkout

+

Awntech RC22-4W, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Off White

Awntech RC22-4W, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Off White

Item #: WBB2013976

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Awntech RC22-4W, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Off White

The Charleston® scrolled arm awning is a Beauty-Mark® Brand by Awntech®. This is very popular with customers who need a designer style of awning to enhance the beauty of their home. The Charleston® is equally popular among residential and the commercial customers and seems to fit most architectural styles. Don't be fooled by the beauty and the elegance of the Charleston®. Although easy to assemble,it has a full frame underneath and it has been engineered and tested to withstand serious weather conditions. Other modular fixed awnings on the market will collapse and rip away from your home in gusty wind conditions. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Charleston® canopy is made from Beauty-Mark® Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes.

Features:
  • An elegant Scrolled Arms Awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR Off White
  • FRAME COLOR --
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER RC22-4W
  • SERIES Chicago
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 21
  • ASSEMBLED WIDTH INCHES 40-1/2
  • ASSEMBLED HEIGHT INCHES 31
  • ASSEMBLED DEPTH INCHES 24
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech RC22-4W, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Off White

Awntech RC22-4W, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Off White

Item #: WBB2013976

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Awntech RC22-4W, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Off White

    Awntech RC22-4W, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Off White

    Price: $393.26

    Best Price: $376.95

    You Save: $16.31

    Proceed to Checkout
    Awntech RC22-4W, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Off White
    Awntech RC22-4W, Window/Entry Awning 3' 4-1/2" W x 2'D x 2' 7"H Off White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant