x

Take 15% off your entire order!

Offer applied at checkout

Awntech RR22-6WLTER, Window/Entry Awning 6' 4-1/2" W x 2'D x 2'H White/Linen/Terra Cotta

Awntech RR22-6WLTER, Window/Entry Awning 6' 4-1/2" W x 2'D x 2'H White/Linen/Terra Cotta

Item #: WBB2013642

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Awntech RR22-6WLTER, Window/Entry Awning 6' 4-1/2" W x 2'D x 2'H White/Linen/Terra Cotta

The Dallas Retro® open-sided slope awning is a Beauty-Mark® Brand by Awntech®. The price and simplicity of the Retro® makes it a versatile awning for all architectural styles. But don't be fooled by the price & simplicity. The Dallas Retro®. has a full load-bearing frame underneath and it has been engineered and tested to withstand heavy wind and snow loads. Don't be fooled by many modular fixed awnings on the market. Many have a partial frame (U-shaped arms and front bar and fabric channel at the top). Most will collapse and rip away from your home in gusty wind conditions. Dallas Retro® testing included extreme wind tunnel up/down draft, obstacle and weight positioning. Installation is as easy as installing a few wall brackets, setting the awning into the brackets and tightening. The frame is manufactured with structural aluminum and stainless steel hardware. The Dallas Retro® canopy is made from Beauty-Mark® Docryl Acrylic Fabrics, woven from 100% solution dyed acrylic anti-microbial yarns and treated with UV and water resistant coatings. Beauty-Mark® fabrics are available in many designer solids and stripes. Other options include trim color and valance style.

Features:
  • An elegant open ended slope awning, engineered for heavy wind and snow loads
  • Commercial and residential applications
  • Aluminum frame, easy to assemble and install
  • 100% solution dyed and rust, fade and mildew resistant acrylic fabric
  • 5 Year limited warranty

  • COLOR White/Linen/Terra Cotta
  • FRAME COLOR Black
  • BRAND Awntech
  • CONSTRUCTION Aluminum
  • LIMITED WARRANTY 5-Year Limited
  • MANUFACTURERS PART NUMBER RR22-6WLTER
  • SERIES Dallas Retro
  • TYPE Window/Entry Fixed Awning
  • WEIGHT LBS 27
  • ASSEMBLED WIDTH INCHES 76-1/2
  • ASSEMBLED HEIGHT INCHES 24
  • ASSEMBLED DEPTH INCHES 24
  • MINIMIM MOUNTING HEIGHT INCHES 84
  • MOUNTING SPACE REQUIRED INCHES 10
  • PROJECTION FROM WALL INCHES 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Awntech ER23-6WLTER, Window/Entry Awning 6' 4-1/2" W x 3'D x 2'H White/Linen/Terra Cotta

Item #: B2014015

Not Yet Rated

Usually ships in 14 to 17 days

$346.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Awntech RR22-6WLTER, Window/Entry Awning 6' 4-1/2" W x 2'D x 2'H White/Linen/Terra Cotta

Awntech RR22-6WLTER, Window/Entry Awning 6' 4-1/2" W x 2'D x 2'H White/Linen/Terra Cotta

Item #: WBB2013642

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Awntech RR22-6WLTER, Window/Entry Awning 6' 4-1/2" W x 2'D x 2'H White/Linen/Terra Cotta

    Awntech RR22-6WLTER, Window/Entry Awning 6' 4-1/2" W x 2'D x 2'H White/Linen/Terra Cotta

    Price: $318.56

    Best Price: $306.95

    You Save: $11.61

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant